Daikin

DCG Series 5 Tons 140 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #GDCG0601404BXXX  |  Manufacturer Part #DCG0601404BXXX

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Contactor with lug connection

Specifications

AMP: [0.6, 15]

BTU Cooling Rating: 30000 Btu/h

BTU Heat Rating: 34000 Btu/h

Blower Type: Direct Drive

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: DCG Series

Compressor Type: Scroll

Configuration: Convertible

Depth: 33-1/16 in

EER: 11.1

Energy Star Compliant: No

Height: 9-11/16 in

Liquid Line OD : 3/8 in

MBH: 140

Max CFM: 1900

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 13

Stages: 2H/2C

Tonnage: 5 Tons

UL Listed: No

Volts: 460V

Weight: 48.5

Width: 33-1/16 in