DCG Series 5 Tons 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #GDCG0600903DXXX  |  Item #4665185  |  Manufacturer Part #DCG0600903DXXX

Tonnage

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Contactor with lug connection

Specifications

AMP: [15, 2.3]

BTU: 90000

BTU Cooling Rating: 30000 Btu/h

BTU Heat Rating: 34000 Btu/h

Blower Type: Direct Drive

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: DCG Series

Compressor Type: Scroll

Configuration: Convertible

Depth: 27-9/16 in

Height: 11-13/16 in

Liquid Line OD : 3/8 in

MBH: 90

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 13

Stages: 2H/2C

Tonnage: 5 Tons

Volts: 208/230V

Watts: 2.12

Weight: 80

Width: 39-3/8 in