Daikin

DSC Series 5 Ton 14 SEER Electric Single-Stage Convertible 1 hp R-410A 208/230V Direct Driven Commercial Packaged Air Conditioner

Part #GDSC060XXX1DXXX  |  Manufacturer Part #DSC060XXX1DXXX

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • R-410A chlorine-free refrigerant
  • High and low-pressure switches
  • Heater kits with single-point entry
  • Terminal strip 24 volt
  • Built-in filter rack with standard 2" filters
  • Units meet the performance outlined in table 6.8.1-1 of ASHRAE standard 90.1-2013

Specifications

AMP: 41.3, 60

BTU: 60000

BTU Cooling Rating: 58000 Btu/h

Blower Type: Direct Drive

Coil Type: Spine Fin

Collection: DSC Series

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 78 dB

Depth: 48-1/10 in

EER: 11.6

Height: 42-4/5 in

Horsepower: 1 hp

MBH: 60

Material: Galvanized Steel

Max CFM: 1800

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 5 Tons

UL Listed: No

Volts: 208/230V

Weight: 595

Width: 73-9/10 in