Daikin

DX11S 1 hp Commercial Air Conditioner Condenser

Part #GDX11SA0903  |  Manufacturer Part #DX11SA0903

Tonnage:

7.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy-efficient compressor
  • Quiet operating top discharge
  • Brass liquid and suction service valves
  • High and low-pressure switches
  • Factory-installed filter drier
  • Complies with ASHRAE 90.1-2007

Specifications

AMP: [27, 30]

BTU: 88000

BTU Cooling Rating: 42000 Btu/h

Blower Type: Direct Drive

CEC Compliant: For Sale in CA

Collection: DX11S

Depth: 12-5/8 in

Energy Star Compliant: No

Height: 52-15/16 in

Horsepower: 1 hp

Liquid Line OD : 3/8 in

MBH: 88

Max Fuse Size: 60

Phase: Single Phase

Refrigerant: R-410A

SEER: 16

Stages: Single

Suction Line OD : 5/8 in

Tonnage: 7.5 Tons

Volts: 208/230V

Weight: 283

Width: 35-7/16 in