DX13S 1/6 hp Commercial Air Conditioner Condenser

Part #GDX13SA0364  |  Item #7010960  |  Manufacturer Part #DX13SA0364

Tonnage:

3 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy-efficient compressor
  • Factory-installed filter drier
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • Units meet the performance outlined in table 6.8.1B of ASHRAE standard 90.1-2010

Specifications

AMP: [21.8, 22, 35]

BTU: 36000

CEC Compliant: For Sale in CA

Collection: DX13S

Compressor Type: Scroll

Decibel Rating dB : 73 dB

Depth: 29 in

EER: 12.2

ETL Listed: Yes

Energy Star Compliant: No

Height: 36-3/4 in

Horsepower: 1/6 hp

Liquid Line OD : 3/8 in

MBH: 36

Phase: Single Phase

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 3 Tons

UL Listed: No

Volts: 197/208/230/253V

Weight: 189

Width: 29 in