2.5 Ton - up to 14.5 SEER - Air Conditioner - Single Phase - R-410A

You last purchased this on
 
Daikin

DX13SA Series 2.5 Ton - up to 14.5 SEER - Air Conditioner - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Daikin

DX13SA Series 2.5 Ton - up to 14.5 SEER - Air Conditioner - Single Phase - R-410A

  • Fast #
  • Part #DDX13SA0301
  • Item #8194767
  • Manufacturer Part #DX13SA0301
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Energy-efficient scroll compressor
  • High-density foam compressor sound blanket
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Contactor with lug connection
  • Copper tube/enhanced aluminum fin coil
  • Sweat connection service valves with easy access to gauge ports
  • Factory-installed filter drier
  • Advanced Copeland Core Sense technology
  • Fully charged for 15’ of tubing length
  • ETL Listed
  • Requires Certification

Specifications

AMP:
16.7, 12.8, 64, 0.7
Application:
Unitary System
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
DX13SA Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
26 in
EER:
12
ETL Listed:
Yes
Height:
27-1/2 in
Horsepower:
1/8 hp
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
30
Max Fuse Size:
25
Origin:
Domestic
Phase:
Single Phase
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
Volts:
208/230V
Weight:
115 lb
Width:
26 in