Daikin

DZ13S Commercial Heat Pump Condenser

Part #GDZ14SA0363  |  Manufacturer Part #DZ14SA0363

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Low-pressure switch
  • Liquid refrigerant return protection
  • Factory-installed bi-flow liquid-line filter drier
  • Service valves with sweat connections and easy-to-access gauge ports
  • Reliable time-initiated and temperature-terminated defrost control
  • Contactor with lug connection
  • Ground lug connection
  • Units meet the performance outlined in table 6.8.1-2 of ASHRAE standard 90.1-2013

Green

Specifications

AMP: 22.4, 35

Auto Switching Heat Cool : No

BTU Cooling Rating: 39000 Btu/h

BTU Heat Rating: 40000 Btu/h

Blower Type: Direct Drive

Collection: DZ13S

Compressor Type: Scroll

Depth: 29 in

EER: 13

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 9

Height: 36-3/8 in

Liquid Line OD : 3/8 in

Phase: Single Phase

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V

Width: 29 in