Daikin

FBQ Series 36 MBH Wall Mount Indoor 3 Tons Mini-Split Single-Zone

Part #DFBQ36PVJU  |  Manufacturer Part #FBQ36PVJU

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: 27

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

BTU Heat Rating: 40000 Btu/h

Blower Type: Direct Drive

Collection: FBQ Series

Depth: 27-9/16 in

EER: 11.1

ETL Listed: Yes

Energy Star Compliant: No

HSPF: 7.7

Height: 11-13/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Liquid Line OD : 3/8 in

MBH: 36

Max CFM: 1130

SEER: 17.5

Suction Line OD : 5/8 in

Tonnage: 3 Tons

Type: DFBQ36PVJU

UL Listed: No

Volts: 208/230V

Weight: 102

Width: 39-3/8 in

Zones: 1