Daikin

FTX Series 10.2 MBH Wall Mount Indoor 4 Tons Mini-Split Single-Zone

Part #DFTX09NMVJU  |  Manufacturer Part #FTX09NMVJU

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AFUE: 80.00

AMP: 15

Auto Switching Heat Cool : No

BTU: 9000

BTU Cooling Rating: 10200 Btu/h

BTU Heat Rating: 13000 Btu/h

CEC Compliant: Not for Sale in CA

CFM: 417

Collection: FTX Series

Compressor Type: Scroll

Configuration: [Horizontal, Upflow, Downflow]

Depth: 28 in

EER: 12.5

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 9

Height: 33-3/8 in

Horsepower: 1/2 hp

Ignition System: Hot Surface Igniter

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 30-5/16 in

Liquid Line OD : 1/4 in

MBH: 10.2

Material: Aluminized Steel

Max CFM: 1600

Phase: Single Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 19

Stages: Single

Suction Line OD : 3/8 in

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V

Weight: 18

Width: 17-1/2 in

Zones: 1