Daikin

FTX Series 10.9 MBH Wall Mount Indoor 4 Tons Mini-Split Single-Zone

Part #DFTX12NMVJU  |  Manufacturer Part #FTX12NMVJU

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AFUE: 96.00

AMP: 15

Auto Switching Heat Cool : No

BTU: 12000

BTU Cooling Rating: 10900 Btu/h

BTU Heat Rating: 13500 Btu/h

CEC Compliant: Not for Sale in CA

Collection: FTX Series

Compressor Type: Scroll

Configuration: [Horizontal, Upflow, Downflow]

Decibel Rating dB : 45 dB

Depth: 8-3/4 in

EER: 12.5

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 8.2

Height: 11-1/4 in

Ignition System: Silicon Nitride

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 26-9/16 in

Liquid Line OD : 1/4 in

MBH: 10.9

Material: Aluminized Steel

Max CFM: 1600

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 19

Stages: Single

Suction Line OD : 3/8 in

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V

Weight: 18

Width: 30-3/8 in

Zones: 1