Daikin
FTXN Series 22 MBH Wall Mount Indoor 4 Tons Mini-Split Single-Zone
Part #DFTXN24NMVJU | Item #7014068 | Manufacturer Part #FTXN24NMVJU
MBH
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
AMP: 21
Auto Switching Heat Cool : No
BTU: 24000
BTU Cooling Rating: 22000 Btu/h
BTU Heat Rating: 22000 Btu/h
CEC Compliant: Not for Sale in CA
CFM: 11.9
Coil Type: Aluminum Fin
Collection: FTXN Series
Compressor Type: Scroll
Decibel Rating dB : 51 dB
Depth: 10-3/8 in
EER: 9.2
ETL Listed: Yes
Energy Star Compliant: No
HSPF: 8.2
Height: 11-5/8 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Length: 39 in
Liquid Line OD : 1/4 in
MBH: 22
Max CFM: 21.1
Phase: Single Phase
Refrigerant: R-410A
SEER: 15
Stages: Single
Suction Line OD : 5/8 in
Tonnage: 4 Tons
Type: GDSC048XXX3DXXX
UL Listed: No
Volts: 208/230V
Weight: 26
Width: 39 in
Zones: 1