0 items

Daikin SkyAir Single-Zone Floor Mount Outdoor Mini-Split Heat Pump

DRZQPVJU9

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
20
Auto Switching Heat Cool
No
BTU
24000
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
20000 Btu/h
Collection
SkyAir
Decibel Rating dB
49 dB
Depth
12-5/8 in
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
30-5/16 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
18
Max CFM
600
Phase
Single Phase
Refrigerant
R-410A
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Watts
0.164
Weight
150
Width
35-7/16 in
Zones
1

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday