Daikin SkyAir Single-Zone Wall Mount Outdoor Mini-Split Air Conditioner

DRKSLVJU

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
19.5, 20
Auto Switching Heat Cool
Yes
BTU
30000
BTU Heat Rating
34800 Btu/h
Collection
SkyAir
Compressor Type
Inverter
Configuration
Downflow, Horizontal
Decibel Rating dB
55 dB
Depth
12-5/8 in
Energy Star Compliant
No
Height
38-15/16 in
Ignition System
Silicon Nitride
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
3/8 in
MBH
30
Material
Aluminized Steel, Stainless Steel
Phase
Single Phase
Stages
Two
Suction Line OD
5/8 in
Tonnage
2.5 Tons
UL Listed
No
Volts
115V
Weight
179
Width
37 in
Zones
1

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday