0 items

Daikin 19 Series Wall Mount Outdoor Single-Zone Mini-Split Air Conditioner

DRKNMVJU

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
12.1
Auto Switching Heat Cool
Yes
BTU
9000
BTU Cooling Rating
23200 Btu/h
BTU Heat Rating
23200 Btu/h
Blower Type
Direct Drive
CEC Compliant
Not for Sale in CA
Collection
19 Series
Decibel Rating dB
46 dB
Depth
11-3/16 in
EER
12.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
21-5/8 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
1102
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/8 in
Tonnage
0.75 Ton
Type
DRK09NMVJU
UL Listed
No
Volts
187/253V
Weight
55
Width
26-9/16 in
Zones
1

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday