4 in. Plastic Cleanout
4 in. Plastic Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides for easy cleanout, with a tamperproof lid
Documents
Specifications
- Adjustable:
- No
- Application:
- Commercial
- Cover Shape:
- Round
- Drain Base Height:
- 9-1/4 in
- Drain Base Material:
- Plastic
- Fits Pipe Size:
- 4 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polypropylene
- Plug Included:
- No
- Product Type:
- Cleanout Body