0 items

Dallas Specialty & Manufacturing Cast Iron x Plastic Flexible Coupling

DDS56SR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-1173 2002
End Connection 1
Cast Iron
End Connection 2
Plastic
End Connections
Cast Iron x Plastic
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Natural Rubber, Plastic, Stainless Steel, Synthetic Rubber
Material Type
300L, Vinyl

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday