6 in. Compression Flexible PVC Donut for Cast Iron SV Hub x Schedule 40 PVC/Extra Heavy Cast Iron Connections
Spudnuts™ 6 in. Compression Flexible PVC Donut for Cast Iron SV Hub x Schedule 40 PVC/Extra Heavy Cast Iron Connections
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-5926, ASTM C-564
- Brand Model Compatibility:
- Cast Iron SV Hub x Schedule 40 PVC/Extra Heavy Cast Iron Connections
- Clean Bagged:
- No
- Collection:
- Spudnuts™
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Donut
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Flexible PVC
- NSF Certified:
- No
- UL Listed:
- No