1.6 cu. ft. Compact Refrigerator in Black Stainless Steel
Commercial 1.6 cu. ft. Compact Refrigerator in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Mechanical Thermostat
- Crystal Clear Glass Door
- Defrost Drain
- 2 Full Width Wire Shelves
Specifications
- ADA Compliant:
- No
- AMP:
- 5.5
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.6 cu ft
- Collection:
- Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Cord Length:
- 5-1/4 ft
- Depth:
- 19-11/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Handle Type:
- Height:
- 20-4/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 1.6 cu ft
- Refrigerator Type:
- Compact
- Smart Home Enabled:
- No
- Temperature Range:
- 32 to 50 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 50 lb
- Width:
- 17-11/16 in