0 items

Danby Products Danby® 17-13/16 in. 2.5 cf Compact Refrigerator

DDAR259

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18 month warranty
  • Automatic defrost system
  • Compact counter-top all fridge - 100% refrigerator
  • Integrated handle
  • Reversible door hinge
  • Scratch resistant work top
  • Smooth back design
  • Tall bottle storage

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Danby®
Color Finish
White
Color Finish Category
Whites
Depth
20-3/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
27-15/16 in
Installation Type
Freestanding
Volts
115V
Width
17-13/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday