Danby Products
17-8/16 in. 3.3 cu. ft. Beverage Cooler in Black/Stainless Steel
Part #DDBC120BLS | Item #4633828 | Manufacturer Part #DBC120BLS
Product Details
- Beverage center
- Storage capacity: 120 cans
- Tempered glass door with stainless steel trim
- 12 month warranty
Specifications
ADA Compliant: No
Application: Residential
Automatic Shut-Off: No
CEC Compliant: For Sale in CA
Capacity: 3.3 cu ft
Color Finish: Black/Stainless Steel
Color Finish Category: Blacks
Depth: 19-3/4 in
Energy Star Compliant: No
Height: 32-11/16 in
Indoor Outdoor: Indoor
Installation Type: Freestanding
Interior Light: Yes
Refrigerator Type: [Beverage Centers, Compact]
Volts: 115V
Width: 17-8/16 in