17 in. 0.7 cf 700W Countertop Microwave in Stainless Steel

Part #DDBMW0721BBS  |  Item #8261759  |  Manufacturer Part #DBMW0721BBS

$ 102.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 10 Power Levels
  • 6 Simple One Touch Options
  • Electronic Controls
  • 6 Convenient Auto Cook Options: Popcorn, Potato, Pizza, Frozen Vegetables, Beverage, Dinner Plate.
  • Express Cook buttons: 1 – 6 minutes
  • Add 30 seconds: add additional cooking time by 30 seconds
  • Auto Defrost Options: Defrost by Time or Weight
  • Time Cook: Cook by desired cook time
  • Child/Control lock out option: lock the control panel by pressing STOP for 3 seconds
  • 10” Glass Turntable

Documents

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

CEC Compliant: For Sale in CA

Capacity: 0.7 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic

Cord Length: 3-1/2 ft

Depth: 12-59/100 in

Energy Star Compliant: No

Height: 10-31/100 in

Interior Light: Yes

Microwave Type: Countertop

NSF Certified: No

Number of Settings: 10

Power Source: Electric

Type: DDBMW0721BBS

UL Listed: No

Volts: 120V

Watts: 700

Weight: 23.81

Width: 17-79/100 in