18-11/16 in. 1.6 cu. ft. Compact Refrigerator in Black
This product has been replaced by
Manufacturer Part #DCR016A3BDB
18-11/16 in. 1.6 cu. ft. Compact Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Half Width Freezer Section
- Manual Defrost
- 1.6 cu. ft. compact refrigerator with freezer space
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Turn Knob
- Depth:
- 17-5/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 19-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 1.6 cu ft
- Refrigerator Type:
- Compact
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 18-11/16 in