Danby Products
18-8/16 in. 3.3 cu. ft. Compact Refrigerator in Black
Part #DDCR033B1BM | Item #7955857 | Manufacturer Part #DCR033B1BM
Product Details
- Reversible Door
- 1 full and 1 half glass refrigerator shelves
- 3 full width door shelves
- Tall bottle door storage
- Freezer Compartment
Specifications
Color Finish: Black
Color Finish Category: Blacks
Cord Length: 5-1/4 ft
Depth: 17-8/16 in
ETL Listed: No
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 33-7/16 in
Installation Type: Freestanding
Interior Light: No
Length: 15-3/8 in
Power Source: Electric
Refrigerant: R-600A
Refrigerator Capacity Cu Ft : 3.3 cu ft
Refrigerator Type: Compact
UL Listed: No
Weight: 49
Width: 18-8/16 in