20-11/16 in. 4.4 cu. ft. Compact Refrigerator in Black
20-11/16 in. 4.4 cu. ft. Compact Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 full width and 1 - 1/2 width adjustable wire shelves
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Turn Knob
- Depth:
- 20-7/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-11/16 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- NSF Certified:
- No
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 4.4 cu ft
- Refrigerator Type:
- Compact
- Temperature Range:
- Up to 50 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 20-11/16 in