23-3/4 in. 10.3 cu. ft. Top Mount Freezer Refrigerator in White
23-3/4 in. 10.3 cu. ft. Top Mount Freezer Refrigerator in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic defrost
- Mechanical thermostat
- Energy Star® rated
- Warranty: 24 months parts and labor
- Stay fresh drawer
- Leveling legs
- One full-width adjustable wire freezer shelf
- Two full-width adjustable wire refrigerator shelves
- Capacity: 10.3 cu ft (292 L)
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 2.40 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 58-11/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 7.90 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- No
- Width:
- 23-3/4 in