Danby Products
23-41/50 in. 6.9 cu. ft. Top Mount Freezer Refrigerator in White
Part #DDFF100C1WDB | Item #5148404 | Manufacturer Part #DFF100C1WDB
Product Details
- 2 full width glass shelves and 1 - 1/2 width wire shelves for maximum storage versatility
Documents
Specifications
ADA Compliant: No
Application: Residential
Automatic Shut-Off: No
CEC Compliant: For Sale in CA
Color Finish: White
Color Finish Category: Whites
Depth: 26-21/50 in
Energy Star Compliant: No
Height: 59-4/5 in
Installation Type: Freestanding
Interior Light: Yes
Power Source: Electric
Refrigerator Capacity Cu Ft : 6.9 cu ft
Refrigerator Type: Top Mount Freezer
UL Listed: No
Width: 23-41/50 in