24-1/8 in. 4.3 cf Freestanding Compact Beverage Center in Black and Stainless Steel
24-1/8 in. 4.3 cf Freestanding Compact Beverage Center in Black and Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 124 beverage can capacity or 88 cans and 7 bottles capacity
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Depth:
- 24-1/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-1/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Width:
- 19-7/16 in