Danby Products
41 in. 1.1 cf 1000W Countertop Microwave in Black
Part #DDBMW1120BBB | Item #8261761 | Manufacturer Part #DBMW1120BBB
Product Details
- 10 Power Levels
- 6 Simple One Touch Options
- Electronic Controls
- 6 Convenient Auto Cook Options: Popcorn, Potato, Pizza, Frozen Vegetables, Beverage, Dinner Plate.
- Express Cook buttons: 1 – 6 minutes
- Add 30 seconds: add additional cooking time by 30 seconds
- Auto Defrost Options: Defrost by Time or Weight
- Time Cook: Cook by desired cook time
- Child/Control lock out option: lock the control panel by pressing STOP for 3 seconds
- 10” Glass Turntable
Specifications
ADA Compliant: No
AMP: 15
Application: Residential
CEC Compliant: For Sale in CA
Capacity: 1.1 cu ft
Color Finish: Black
Color Finish Category: Blacks
Control Type: Electronic
Cord Length: 3-1/2 ft
Depth: 15-12/16 in
Energy Star Compliant: No
Height: 12-1/16 in
Interior Light: No
Microwave Type: Countertop
NSF Certified: No
Number of Settings: 10
Power Source: Electric
Type: DDBMW1120BBB
UL Listed: No
Volts: 120V
Watts: 1000
Weight: 36.38
Width: 20-3/16 in