1.1 cu. ft. 1000 W Countertop Microwave in Silver
Designer Series 1.1 cu. ft. 1000 W Countertop Microwave in Silver
Package Quantity Info:
EA: 1 IP: 1 PT: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 6 Simple One Touch Options
- Electronic Controls
- 10 Power Levels
- Time Cook: Cook by desired cook time
- Add 30 seconds: add additional cooking time by 30 seconds
- Auto Defrost Options: Defrost by Time or Weight
- Express Cook buttons: 1 – 6 minutes
- 6 Convenient Auto Cook Options: Popcorn, Potato, Pizza, Frozen Vegetables, Beverage, Dinner Plate.
- 10” Glass Turntable
- Child/Control lock out option: lock the control panel by pressing STOP for 3 seconds
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.1 cu ft
- Collection:
- Designer Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Control Type:
- Electronic
- Cord Length:
- 3-1/2 ft
- Depth:
- 15-12/16 in
- Energy Star Compliant:
- No
- Height:
- 12-1/16 in
- Interior Light:
- No
- Material:
- Steel
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Number of Settings:
- 10
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1000 W
- Weight:
- 36.16 lb
- Width:
- 20-3/16 in