45 pt Portable Dehumidifier
45 pt Portable Dehumidifier
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable humidity settings
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.6 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 19-3/4 in
- Length:
- 10-15/16 in
- Moisture Removal:
- 45
- Width:
- 15-3/16 in