70 pt Portable Dehumidifier

You last purchased this on
 
Danby

70 pt Portable Dehumidifier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Danby

70 pt Portable Dehumidifier

  • Fast #
  • Part #DDDR070BDPWDB
  • Item #7346116
  • Manufacturer Part #DDR070BDPWDB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable humidity settings
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
Capacity:
8.7 gal
Color Finish Category:
Whites
Color Finish Name:
White
Height:
24-1/4 in
Length:
11-13/16 in
Moisture Removal:
70
Width:
16-1/8 in