Built-In Dual Zone Wine Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #SPRWC140D1SS
Built-In Dual Zone Wine Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built in Wine Cooler
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-8/16 in
- Energy Star Compliant:
- No
- Height:
- 69-6/16 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Width:
- 23-7/16 in