Danby Products
Built-In French-Door Beverage Center in Stainless Steel
Part #DDBC047D1BSSPR | Item #5063521 | Manufacturer Part #DBC047D1BSSPR
Product Details
- Built in Beverage Center
Specifications
ADA Compliant: No
AMP: 20
Application: Residential
Automatic Shut-Off: No
CEC Compliant: Not for Sale in CA
Capacity: 4.7 cu ft
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 25-9/16 in
Energy Star Compliant: No
Height: 34-7/16 in
Installation Type: Built-in
Interior Light: Yes
Refrigerator Capacity Cu Ft : 4.7 cu ft
Width: 23-13/16 in