Danby Products

Built-In Single Zone Beverage Centre in Stainless Steel

Part #DDBC056D4BSSPR  |  Manufacturer Part #DBC056D4BSSPR

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built in Beverage Center

Documents

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

CEC Compliant: For Sale in CA

Capacity: 5.6 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-41/50 in

Energy Star Compliant: No

Height: 34-9/20 in

Interior Light: No

Power Source: Electric

Temperature Range: 36 to 64 Deg F

Width: 23-41/50 in