Danby Products

Danby® 23-13/16 in. 9.2 cf Double Door Refrigerator with Bottom Mount Freezer in Stainless Steel

Part #DDFF261BLSDB  |  Manufacturer Part #DFF261BLSDB

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bottom mount refrigerator with two doors
  • Spotless steel finish - looks identical to real stainless steel but without the smudging
  • Recessed pocket style handle
  • CanStor® beverage dispenser
  • 2 adjustable glass shelves for maximum storage versatility
  • Interior LED light illuminates without the heat of an incandescent bulb
  • Reversible hinge for left or right hand opening
  • Bottom storage basket
  • Dual vegetable crispers with glass cover
  • 12 month warranty

Green

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

CEC Compliant: For Sale in CA

Collection: Danby®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 26-7/16 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 59-13/16 in

Installation Type: Freestanding

Interior Light: Yes

Refrigerator Capacity Cu Ft : 9.2 cu ft

Refrigerator Type: Bottom Mount Freezer

Type: DDFF261BLSDB

Volts: 115V

Width: 23-13/16 in