Designer Series 17-15/16 in. 0.7 cf 700W Countertop Microwave Oven in Stainless Steel

Part #DDMW077BLSDD  |  Item #4633829  |  Manufacturer Part #DMW077BLSDD

$ 128.00 EACH

Color/Finish:
Black/Stainless

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ten power levels
  • Simple one-touch cooking for 6 popular uses
  • Easy to read LED timer/clock
  • Electronic controls
  • 700 watts cooking power
  • 18 month warranty

Green

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Automatic Shut-Off: No

CEC Compliant: Not for Sale in CA

Capacity: 0.7 cu ft

Collection: Designer Series

Color Finish: Black/Stainless

Color Finish Category: Blacks

Control Type: Electronic

Depth: 14 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 10-1/8 in

Microwave Type: Countertop

Number of Settings: 10

Power Source: Electric

Type: DDMW077BLSDD

Volts: 115V

Watts: 700

Width: 17-15/16 in