Designer Series 17-15/16 in. 0.7 cf 700W Countertop Microwave Oven in White

Part #DDMW799W  |  Item #4633826  |  Manufacturer Part #DMW799W

$ 120.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 700 watts cooking power
  • Ten power levels
  • 3 specialty cooking programs
  • 18 month warranty

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Automatic Shut-Off: No

CEC Compliant: For Sale in CA

Capacity: 0.7 cu ft

Collection: Designer Series

Color Finish: White

Color Finish Category: Whites

Control Type: Electronic

Depth: 13-3/16 in

Height: 10-5/16 in

Interior Light: Yes

Microwave Type: Countertop

Number of Settings: 10

Power Source: Electric

Volts: 115V

Watts: 700

Width: 17-15/16 in