Danby Products

Silhouette® Under-Counter Beverage Center in Black and Stainless Steel

Part #DDPC042D1BSSPR  |  Manufacturer Part #DPC042D1BSSPR

Color/Finish:
Black/Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3 in 1 Party Center

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

CEC Compliant: Not for Sale in CA

Capacity: 4.2 cu ft

Collection: Silhouette®

Color Finish: Black/Stainless Steel

Color Finish Category: Stainless Steel

Depth: 25-87/100 in

Energy Star Compliant: No

Height: 34-9/20 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Volts: 120V

Width: 23-41/50 in