36 in. x 1200 ft. 30 lb. Kraft Paper Recycled Roll (Skid of 25)
36 in. x 1200 ft. 30 lb. Kraft Paper Recycled Roll (Skid of 25)
Package Quantity Info:
RL: 1.00-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Biodegradable and easily recyclable
- Made from 100% recycled fibers
- A natural void fill
- Dispenses on all standard roll cutters
Specifications
- Application:
- Cushioning, Industrial
- Color Finish Name:
- Brown
- Diameter:
- 8-1/2 in
- Length:
- 1200 ft
- Material:
- Kraft Paper
- Package Quantity:
- Skid of 25
- Product Type:
- Roll
- Size:
- 30 lb
- Type:
- HP115007
- UL Listed:
- No
- Weight:
- 36 lb
- Width:
- 36 in