Danco Company

72 in. x 505 ft. 70 lb. Kraft Paper Recycled Roll (Skid of 9)

Part #HP134729  |  Manufacturer Part #NA

Length:

505 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Brown

Diameter: 8-1/2 in

Length: 505 ft

Material: Kraft Paper

Package Quantity: Skid of 9

Product Type: Roll

Size: 70 lb

Type: HP134729

UL Listed: No

Width: 72 in