4-1/10 in. Zinc Handle in Polished Chrome
Ergo 4-1/10 in. Zinc Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Ergo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-4/5 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 4-1/10 in
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Width:
- 1-3/4 in