Danco Packaging

18 in. x 1000 ft. 40 lb. Butcher Paper Roll

Part #HP144211  |  Manufacturer Part #NA

Length:

1000 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 1000 ft

Material: Paper

Product Type: Paper Roll

Weight: 40

Width: 18 in