8 in. Floor Scraper

You last purchased this on
 
Danco Packaging

8 in. Floor Scraper

This product requires certification to purchase.
You last purchased this on
 
Danco Packaging

8 in. Floor Scraper

  • Fast #
  • Part #HAVISS8
  • Item #7463968
  • Manufacturer Part #SS-8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 16 gauge full-hard 8" stainless steel blade
  • Self-sharpens with angle of use
  • Durable heavy-duty floor scraper that features a full-hard stainless steel blade that self sharpens with angle of use
  • Built to last a lifetime and an all around great tool for removing any unwanted compacted debris
  • Requires Certification

Specifications

EPA Compliant:
No
FSC Certified:
No
Green Seal Certified:
No
Product Type:
Scraper
Width:
8 in