Danco/Perfect Match

1/2 in. #7 O-Ring

Part #D96724  |  Manufacturer Part #96724

Outside Diameter:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Faucet Part Type: O-Ring

GSA Approved: No

IAPMO Listed: No

Material: Rubber

Outside Diameter: 1/2 in