Danco/Perfect Match

2-1/2 in. Toilet Tank Ball

Part #D80813  |  Manufacturer Part #80813

Length:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

Length: 2-1/2 in

Material: Rubber

Product Type: Tank Ball

WaterSense Labeled: No

Width: 4 in