Danco/Perfect Match

Complete Faucet Rebuild Trim Kit with Hot and Cold Handle in Polished Chrome

Part #D39676  |  Manufacturer Part #39676

Material:

Metal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Faucet Part Type: Handle Kit

GSA Approved: No

IAPMO Listed: No

Material: Metal

NSF Certified: No