Faucet Handle in Polished Chrome
Faucet Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Kohler® K-TS11077-4-CP Tub and Shower Faucet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Length:
- 1-5/8 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Width:
- 1-63/100 in