Perfect Seal 4-3/4 in. Toilet Wax Ring

Part #D10718X  |  Item #4859408  |  Manufacturer Part #10718X

$ 19.17 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: Any Flange Depth and Drain Size

CARB OTC LEED Compliant: No

Collection: Perfect Seal

Extra Wax: No

GSA Approved: No

Hardware Included: No

IAPMO Listed: No

Material: [Rubber, Wax]

WaterSense Labeled: No

Width: 1-61/100 in

With Horn: No