1/4 in. 232 psig Brass NPT Pressure Reducing Valve
1/4 in. 232 psig Brass NPT Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Temperature:
- 266
- NSF Certified:
- No
- Pressure - Maximum:
- 232 psig
- Valve Size:
- 1/4 in
- Valve Type:
- Pressure Reducing Valve