1-1/4 in. Bronze Female Threaded Foot Valve
1-1/4 in. Bronze Female Threaded Foot Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-27/32 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 250 psi
- Valve Size:
- 1-1/4 in
- Valve Type:
- Foot Valve
- Width:
- 1-15/16 in